This product requires certification to purchase.

3 in. 300 psi Bronze FNPT Wye Strainer

You last purchased this on
 
Zurn Wilkins

Model SXL 3 in. 300 psi Bronze FNPT Wye Strainer

  • Fast #
  • Part #WSXLM
  • Item #3908862
  • Manufacturer Part #3-SXL
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn Wilkins

Model SXL 3 in. 300 psi Bronze FNPT Wye Strainer

  • Fast #
  • Part #WSXLM
  • Item #3908862
  • Manufacturer Part #3-SXL
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Strainer screen reduces maintenance and premature failure
  • Design ensures longer life for backflow preventers and regulators
  • Wye type strainer ideal for domestic and commercial water applications
  • Quality integral stainless steel strainer screen holds up over time and resists corrosion
  • Low-lead law compliant
  • ANSI 61
  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1
Collection:
Model SXL
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Fitting Sizes:
3 in
Height:
7-4/5 in
Length:
11-1/5 in
Material:
Stainless Steel, Cast Bronze
Material Type:
300L
Maximum Temperature:
180
Mesh Size:
20
Pressure - Maximum:
300 psi
Pressure Class:
300#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Water
Strainer Type:
Wye
Valve Size:
3 in
Width:
7-9/10 in