This product requires certification to purchase.

2-1/2 in. 400 psi Cast Bronze Grooved x Male Threaded Pressure Reducing Valve

You last purchased this on
 
Zurn Wilkins

Model ZW5000 2-1/2 in. 400 psi Cast Bronze Grooved x Male Threaded Pressure Reducing Valve

  • Fast #
  • Part #WZW5000GL
  • Item #8050251
  • Manufacturer Part #ZW5000G
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn Wilkins

Model ZW5000 2-1/2 in. 400 psi Cast Bronze Grooved x Male Threaded Pressure Reducing Valve

  • Fast #
  • Part #WZW5000GL
  • Item #8050251
  • Manufacturer Part #ZW5000G
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Widest range of flow performance satisfies virtually any application or replacement of any competitor's valve
  • Low torque takes only 9 ft lb. of force to field adjust under flow or no-flow conditions
  • Tamper-proof shield (standard) drops out of the way for easy start-up adjustments in the field for new construction and breaks away for on-the-fly adjustments in cases of emergency
  • Larger handwheel ensures trouble-free operation
  • Lightweight aluminum adjusting rod aids field adjustments
  • Provides up to 30 psi higher residual outlet pressure than competitor models
  • UL® and C-UL® Listed
  • Tapped and plugged inlet and outlet for pressure gauge
  • 2 in. angle body hose valve with Grooved x NH connections
  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1
Collection:
Model ZW5000
End Connection 1:
Grooved
End Connection 2:
MPT
End Connections:
Grooved x MPT
FM Approved:
No
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Height:
14-1/2 in
IAPMO Listed:
No
Length:
6-31/100 in
Material:
Bronze, Stainless Steel, Iron, Plastic
Material Type:
Silicon
NSF Certified:
No
Pressure - Maximum:
400 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
Yes
Valve Body Material:
Bronze
Valve Body Style:
Angle
Valve Disc Material:
EPDM
Valve Operator:
Handwheel
Valve Seat Material:
Bronze
Valve Size:
2-1/2 in
Valve Type:
Pressure Reducing Valve
Weight:
22.5 lb
Width:
6-1/4 in