This product requires certification to purchase.

2 in. 300 psi Cast Bronze Double Union FNPT Pressure Reducing Valve

You last purchased this on
 
Zurn Wilkins

NR3XL 2 in. 300 psi Cast Bronze Double Union FNPT Pressure Reducing Valve

  • Fast #
  • Part #WNR3XLDUCK
  • Item #3966456
  • Manufacturer Part #2-NR3XLDUC
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn Wilkins

NR3XL 2 in. 300 psi Cast Bronze Double Union FNPT Pressure Reducing Valve

  • Fast #
  • Part #WNR3XLDUCK
  • Item #3966456
  • Manufacturer Part #2-NR3XLDUC
3.6 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Short lay length and compact design installs in tight spaces
  • Cartridge-loaded design simplifies repairs
  • Time- and labor-saving tailpiece options include threaded, PEX, copper sweat and CPVC
  • Quality integral stainless steel strainer screen holds up over time
  • Highly durable, threaded bell resists corrosion and provides easy access to cartridge internals
  • ASSE® Listed 1003
  • IAPMO® Listed
  • CSA® Certified
  • ANSI 61
  • Protects plumbing from excessive water pressures
  • Requires Certification
  • Lead Law Compliant

Recommended Accessories


Specifications

ANSI:
ANSI 61 Annex G, ANSI B1.20.1, ANSI B16.22
ASSE Standards:
ASSE 1003
CSA Certified:
Yes
Collection:
NR3XL
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Height:
4-4/5 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
8-3/10 in
Material:
Cast Bronze, Plastic
Material Type:
300, Polymer
Maximum Temperature:
140
NSF Certified:
Yes
Pressure - Maximum:
300 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Water
Valve Body Material:
Cast Bronze
Valve Body Style:
Inline
Valve Seat Material:
EPDM
Valve Size:
2 in
Valve Type:
Pressure Reducing Valve
Weight:
9.57 lb
Width:
8-3/10 in