3/4 in. Cast Bronze Copper Sweat Pressure Reducing Valve
NR3XL 3/4 in. Cast Bronze Copper Sweat Pressure Reducing Valve
Frequently Purchased Together
Product Details
Product Details
- Short lay length and compact design installs in tight spaces
- Cartridge-loaded design simplifies repairs
- Time- and labor-saving tailpiece options include threaded, PEX, copper sweat and CPVC
- Quality integral stainless steel strainer screen holds up over time
- Highly durable, threaded bell resists corrosion and provides easy access to cartridge internals
- ASSE® Listed 1003
- IAPMO® Listed
- CSA® Certified
- ANSI 61
- Protects plumbing from excessive water pressures
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61 Annex G, ANSI B1.20.1, ANSI B16.22
- ASSE Standards:
- ASSE 1003
- CSA Certified:
- Yes
- Collection:
- NR3XL
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Height:
- 5-1/2 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5-1/2 in
- Material:
- Cast Bronze
- Maximum Temperature:
- 140
- NSF Certified:
- Yes
- Pressure - Maximum:
- 400 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Cast Bronze
- Valve Body Style:
- Inline
- Valve Seat Material:
- EPDM Elastomer
- Valve Size:
- 3/4 in
- Valve Type:
- Pressure Reducing Valve
- Weight:
- 1.92 lb
- Width:
- 2-4/5 in