This product requires certification to purchase.

Tailpiece Valve Repair Kit for Model BR4C and Model BR4DUC Pressure Reducing Valves

You last purchased this on
 
Zurn Wilkins

Tailpiece Valve Repair Kit for Model BR4C and Model BR4DUC Pressure Reducing Valves

  • Fast #
  • Part #W1TPKXLC
  • Item #8702311
  • Manufacturer Part #1-TPKXLC
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn Wilkins

Tailpiece Valve Repair Kit for Model BR4C and Model BR4DUC Pressure Reducing Valves

  • Fast #
  • Part #W1TPKXLC
  • Item #8702311
  • Manufacturer Part #1-TPKXLC
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Brand Model Compatibility:
Model BR4C and Model BR4DUC Pressure Reducing Valves
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Product Type:
Tailpiece Kit
UL Listed:
No
Weight:
0.324 lb