3/4 in. FNPT Thermostat Mixing Valve
ZW1017XL 3/4 in. FNPT Thermostat Mixing Valve
Frequently Purchased Together
Product Details
Product Details
- Installs at the potable water heat source and can be oriented either vertically or horizontally for added versatility
- Efficiently reduces hot water temperature to 122°F or less
- High protection from scalding injuries
- Check valves and inlet strainers included for added convenience
- Low-lead law compliant
- ASSE® Listed 1017
- IAPMO® Listed
- CSA® Certified
- ANSI 61-9
-
Lead Law Compliant
Specifications
- ASSE Standards:
- ASSE 1017
- CSA Certified:
- CSA
- Collection:
- ZW1017XL
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connection 3:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 3/4 in
- Flow Rate:
- 18 gpm
- Height:
- 2-2/5 in
- Installation Type:
- Vertical Mount, Horizontal Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5 in
- Material:
- Cast Bronze
- Material Type:
- 300L
- Maximum Temperature:
- 180
- Minimum Temperature:
- 95
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 145 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- Valve Body Material:
- Cast Bronze
- Valve Seat Material:
- Noryl
- Valve Size:
- 3/4 in
- Valve Type:
- Thermostatic Mixing Valve
- Weight:
- 2 lb
- Width:
- 3-1/2 in