This product requires certification to purchase.

1/2 in. Barbed Thermostat Mixing Valve

You last purchased this on
 
Zurn Wilkins

ZW1070XL 1/2 in. Barbed Thermostat Mixing Valve

  • Fast #
  • Part #WZW1070XLPEXF1960D
  • Item #7048605
  • Manufacturer Part #12-ZW1070XLPEXF1960
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn Wilkins

ZW1070XL 1/2 in. Barbed Thermostat Mixing Valve

  • Fast #
  • Part #WZW1070XLPEXF1960D
  • Item #7048605
  • Manufacturer Part #12-ZW1070XLPEXF1960
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Multiple end configurations make this valve suitable for all residential and commercial installations.
  • Lower lifecycle energy costs
  • High protection from scalding injuries and bacterial infections
  • Low-lead law compliant
  • ASSE® Listed
  • IAPMO® Listed
  • CSA® Certified
  • ANSI 61-9
  • Designed for installation at the point of use
  • Suitable for multiple fixtures
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61-9, ANSI 372
ASSE Standards:
ASSE 1070
CSA Certified:
CSA
Collection:
ZW1070XL
End Connection 1:
F1960
End Connection 2:
F1960
End Connection 3:
F1960
End Connections:
F1960
Fitting Size 1:
1/2 in
Flow Rate:
10 gpm
Height:
2-1/2 in
IAPMO Listed:
Yes
Installation Type:
Vertical Mount, Horizontal Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
6 in
Material:
Cast Bronze
Maximum Temperature:
195
Minimum Temperature:
39
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
145 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Water
Valve Body Material:
Cast Bronze
Valve Seat Material:
Noryl
Valve Size:
1/2 in
Valve Type:
Thermostatic Mixing Valve
Weight:
2 lb
Width:
4 in