This product requires certification to purchase.

6 x 15-3/4 in. Flanged 150# Solenoid Operated Control Valve

You last purchased this on
 
Zurn Wilkins

ZW206 6 x 15-3/4 in. Flanged 150# Solenoid Operated Control Valve

  • Fast #
  • Part #WZW20624NOU
  • Item #4434691
  • Manufacturer Part #6-ZW20624NO
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn Wilkins

ZW206 6 x 15-3/4 in. Flanged 150# Solenoid Operated Control Valve

  • Fast #
  • Part #WZW20624NOU
  • Item #4434691
  • Manufacturer Part #6-ZW20624NO
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Wye strainer and isolation valves come standard to ease maintenance
  • Epoxy coating and standard options ensure lowest total cost of ownership
  • 150 class flanged, 300 class flanged, grooved, and threaded end connections available for versatile installation
  • Globe, reduced port globe, and angle body options available
  • ANSI/AWWA C530
  • Meets the requirements of NSF/ANSI 61
  • Non-modulating valve opens or closes upon receiving an electrical signal
  • Wye strainer, isolation valves, and epoxy coating come standard to simplify start-up and maintenance
  • Globe, reduced port globe, and angle bodies available
  • Available in AC, DC, and many voltages
  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Height:
26 in
Inlet Outlet:
6 in inlet/ 6 in outlet
Material:
Ductile Iron
Pressure - Maximum:
200 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
Yes
Volts:
24V