This product requires certification to purchase.

4 in. Flanged Ductile Iron Automatic Control Valve

You last purchased this on
 
Zurn Wilkins

ZW209 4 in. Flanged Ductile Iron Automatic Control Valve

  • Fast #
  • Part #WZW209P
  • Item #4336353
  • Manufacturer Part #4-ZW209
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn Wilkins

ZW209 4 in. Flanged Ductile Iron Automatic Control Valve

  • Fast #
  • Part #WZW209P
  • Item #4336353
  • Manufacturer Part #4-ZW209
3.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Epoxy coating of internals and externals protects against corrosion
  • Inlet and outlet pressure gauges, wye strainer, and isolation valves come standard and provide for quick and easy maintenance or repair
  • Reactive pilot assembly ensures constant downstream set pressure
  • AWWA C530
  • ANSI 61
  • Lead free
  • 150 class flanged, 300 class flanged, grooved, and threaded end connections available for versatile installation
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI B16.42
AWWA:
AWWA C-530
Collection:
ZW209
Depth:
22 in
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Height:
33 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
22 in
Material:
Ductile Iron
Maximum Temperature:
140
NSF Certified:
Yes
Origin:
Global
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Water
Valve Body Material:
Ductile Iron
Valve Body Style:
1 piece
Valve Disc Material:
Stainless Steel
Valve Port Opening:
Full Port
Valve Seat Material:
Stainless Steel
Valve Size:
4 in
Valve Type:
Pressure Reducing Valve
Width:
65 in