4 in. FNPT Ductile Iron Automatic Control Valve
ZW209BP 4 in. FNPT Ductile Iron Automatic Control Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Epoxy coating of internals and externals protects against corrosion
- Inlet and outlet pressure gauges, wye strainer, and isolation valves come standard and provide for quick and easy maintenance or repair
- Reactive pilot assembly ensures constant downstream set pressure
- Ideal for accommodating both high and low flow rates
- AWWA C530
- ANSI 61
- Lead free
-
Lead Law Compliant
Specifications
- AWWA:
- AWWA C-530
- Collection:
- ZW209BP
- Depth:
- 26-1/2 in
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- No
- Height:
- 26 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 26-1/2 in
- Material:
- Ductile Iron
- Maximum Temperature:
- 140
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- Valve Size:
- 4 in
- Valve Type:
- Pressure Reducing Valve
- Width:
- 27 in