This product requires certification to purchase.

1.28 gpf Elongated Two Piece Toilet in White

You last purchased this on
 
Zurn

Z-HPT™ 1.28 gpf Elongated Two Piece Toilet in White

  • Fast #
  • Part #ZZ5555K
  • Item #7180485
  • Manufacturer Part #Z5555-K
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn

Z-HPT™ 1.28 gpf Elongated Two Piece Toilet in White

  • Fast #
  • Part #ZZ5555K
  • Item #7180485
  • Manufacturer Part #Z5555-K
4 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • High-efficiency 1.28 gpf conserves water
  • 3” flush valve for powerful flushing
  • Siphon-jet design increases flushing power
  • 1000g Map score means the highest possible flush performance
  • Chloramine-resistant valve seals and diaphragm
  • Durable vitreous China resists stains and scratches
  • Elongated toilet rim for user comfort and a touch of style
  • Extra large footprint simplifies retrofit installations by covering gaps in flooring
  • ADA-compliant toilet height
  • 3-year limited warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI A112.19.2
ASME:
ASME A112.19.2
Application:
Commercial
BAA Compliant:
No
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Z-HPT™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
18 in
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Material:
Chrome
Handle Type:
Lever
Height:
30-1/8 in
IAPMO Listed:
Yes
Length:
18 in
MA Approved:
Yes
Material:
Vitreous China
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Toilet Bowl Height:
16-23/32 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Type:
Two Piece
Toilet/Urinal Outlet:
Floor
Trip Lever Location:
Left-Hand
WaterSense Labeled:
No
Width:
30 in