1.6 gpf Elongated Toilet Tank in White
Z-HPT™ 1.6 gpf Elongated Toilet Tank in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 30-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 1.6 gpf (gallons per flush)
- Vitreous China
- 3" flush valve for powerful flushing
- Chrome plated metal handle
- Elongated front rim
- ZURN-HPT high performance siphon-jet design
- Extra large foot print for easy retro-fit
- 2-1/8" (54 mm) fully glazed trapway
- Chloramine resistant internal components
- Concealed sanitary bar
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- BAA Compliant:
- No
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Z-HPT™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 19-1/2 in
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Material:
- Chrome
- Handle Type:
- Lever
- Height:
- 17-1/4 in
- IAPMO Listed:
- No
- Length:
- 19-1/2 in
- MA Approved:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Toilet Type:
- Tank
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- WaterSense Labeled:
- No
- Width:
- 10 in