This product requires certification to purchase.

1-1/2 x 1-1/2 x 1/2 x 12 in. Trap Primer

You last purchased this on
 
Zurn

Z1021 1-1/2 x 1-1/2 x 1/2 x 12 in. Trap Primer

  • Fast #
  • Part #ZZ1021112
  • Item #7960133
  • Manufacturer Part #Z1021-1-1/2
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn

Z1021 1-1/2 x 1-1/2 x 1/2 x 12 in. Trap Primer

  • Fast #
  • Part #ZZ1021112
  • Item #7960133
  • Manufacturer Part #Z1021-1-1/2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Polished chrome-plated cast brass body with cleanout
  • Optional one-piece waste elbow
  • Requires Certification

Specifications

Collection:
Z1021
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome Plated
Depth:
12 in
End Connection 1:
Sweat
End Connection 2:
NPT
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Size 3:
1/2 in
Fitting Sizes:
1-1/2 in x 1-1/2 in x 1/2 in
IAPMO Listed:
No
Length:
12 in
Material:
Cast Brass, Stainless Steel
Number of Connections:
3
Product Type:
Trap Primer
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
WaterSense Labeled:
No