4 in. Cast Iron No Hub Backwater Valve
Z1088 4 in. Cast Iron No Hub Backwater Valve
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Manual backflow flood gate
- Automatic flapper type backwater valve
- Dura-coated cast iron body
Specifications
- Collection:
- Z1088
- Color Finish Name:
- Blue
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connections:
- No Hub
- Height:
- 15-3/4 in
- Length:
- 18 in
- Material:
- Cast Iron, Bronze, Plastic
- Material Type:
- PVC
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Valve Body Material:
- Cast Iron
- Valve Size:
- 4 in
- Valve Type:
- Backwater Valve
- Width:
- 8 in