This product requires certification to purchase.

4 in. Cast Iron No Hub Backwater Valve

You last purchased this on
 
Zurn

Z1090 4 in. Cast Iron No Hub Backwater Valve

  • Fast #
  • Part #ZZ10904NH
  • Item #1132350
  • Manufacturer Part #Z1090-4NH
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn

Z1090 4 in. Cast Iron No Hub Backwater Valve

  • Fast #
  • Part #ZZ10904NH
  • Item #1132350
  • Manufacturer Part #Z1090-4NH
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Automatic flapper type backwater valve
  • Bronze flapper in 4" only
  • Dura-coated cast iron body
  • Requires Certification

Specifications

BAA Compliant:
No
Collection:
Z1090
Color Finish Name:
Blue
End Connection 1:
No Hub
End Connection 2:
No Hub
End Connections:
No Hub
Height:
6-3/4 in
IAPMO Listed:
No
Length:
12 in
Material:
Cast Iron
NSF Certified:
No
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
Valve Body Material:
Cast Iron
Valve Size:
4 in
Valve Type:
Backwater Valve
Width:
7-1/2 in