4 in. Cast Iron No Hub Backwater Valve
Z1099 4 in. Cast Iron No Hub Backwater Valve
Frequently Purchased Together
Product Details
- Vertical ball float backwater valve
- Replaceable internal parts
- Dura-coated cast iron body
Specifications
- Collection:
- Z1099
- Color Finish Name:
- Blue
- Depth:
- 4 in
- Diameter:
- 4 in
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connections:
- No Hub
- Faucet Material:
- Metal
- Height:
- 6-1/2 in
- Length:
- 4 in
- Material:
- Cast Iron
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Sink Material:
- Cast Iron
- Valve Body Material:
- Cast Iron
- Valve Size:
- 4 in
- Valve Type:
- Backwater Valve
- Weight:
- 9 lb
- Width:
- 4 in