3 in. 70 lb. 35 gpm Acid Resistant Coated Steel Grease Interceptor
Z1170 Series 3 in. 70 lb. 35 gpm Acid Resistant Coated Steel Grease Interceptor
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- The Z1170 grease interceptor is an acid resistant coated interior and exterior fabricated steel grease interceptor, PDI rated, with internal air relief by-pass
- This interceptor also comes standard with bronze cleanout plug, removable pressure equalizing/flow diffusing inlet baffle, fixed bottom outlet baffle and visible double wall trap seal
- Gasketed non-skid secured cover complete with tie down assembly, and Z1108 flow control fitting
- Regularly furnished with high inlet and outlet connection
Specifications
- ASME:
- ASME A112.14.3
- Capacity:
- 70 lb
- Collection:
- Z1170 Series
- Depth:
- 34-1/8 in
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Flow Rate:
- 35 gpm
- Height:
- 18-3/4 in
- IAPMO Listed:
- No
- Length:
- 34-1/8 in
- Material:
- Fabricated Steel
- Product Type:
- Grease Interceptor
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Width:
- 22-1/2 in