150 gpm Grease Separator
Z1172 Series 150 gpm Grease Separator
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Large capacity hydro mechanical grease interceptor
- UPC certified sizes 1600 - 1900
- Above or below grade applications
- The gasketed non-skid secured cover with removable lift handles, and flow control fitting
- Regularly furnished with inlet and outlet in high position
Specifications
- ASME:
- ASME A112.14.3
- Capacity:
- 300 lb
- Collection:
- Z1172 Series
- Color Finish Name:
- Cast Iron
- Depth:
- 56 in
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connections:
- No Hub
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Flow Rate:
- 150 gpm
- Height:
- 30-3/4 in
- Length:
- 55 in
- Material:
- Fabricated Steel, Cast Iron
- Product Type:
- Grease Interceptor
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Width:
- 41-5/8 in