15 gpm Solid Interceptor
Z1180 Series 15 gpm Solid Interceptor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Acid resistant composite interceptor
- For on-floor installation
- Designed to recover all types of solids from precious metal particles, to plaster, clay or similar materials
Specifications
- Collection:
- Z1180 Series
- Depth:
- 9 in
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connections:
- No Hub
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 1-1/2 in x 2 in
- Flow Rate:
- 15 gpm
- Height:
- 13-3/5 in
- Length:
- 9 in
- Material:
- Plastic
- Product Type:
- Solids Interceptor
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Width:
- 8 in