This product requires certification to purchase.

15 gpm Solid Interceptor

You last purchased this on
 
Zurn

Z1180 Series 15 gpm Solid Interceptor

  • Fast #
  • Part #ZZ11802IP
  • Item #279969
  • Manufacturer Part #Z1180-2IP
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn

Z1180 Series 15 gpm Solid Interceptor

  • Fast #
  • Part #ZZ11802IP
  • Item #279969
  • Manufacturer Part #Z1180-2IP
3.1 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Acid resistant composite interceptor
  • For on-floor installation
  • Designed to recover all types of solids from precious metal particles, to plaster, clay or similar materials
  • Requires Certification

Specifications

Collection:
Z1180 Series
Depth:
14-3/10 in
End Connection 1:
FPT
End Connection 2:
No Hub
End Connections:
FPT x No Hub
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Flow Rate:
15 gpm
Height:
12-1/2 in
Length:
14-3/10 in
Material:
Plastic, Stainless Steel
Product Type:
Solids Interceptor
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Width:
8-7/6 in