Polished Stainless Steel 1 x 3/4 in. FIPT and MIPT x GHT Wall Hydrant
Z1315 Polished Stainless Steel 1 x 3/4 in. FIPT and MIPT x GHT Wall Hydrant
Frequently Purchased Together
Product Details
Product Details
- Non-freeze, automatic draining
- Optional 3/4" and 1" hose connection
- Non-Freeze wall hydrant
Specifications
- BAA Compliant:
- No
- Collection:
- Z1315
- Color Finish Name:
- Polished Stainless Steel
- Depth:
- 3-1/2 in
- End Connection 1:
- FIPT, MIPT
- End Connection 2:
- GHT
- End Connections:
- FIPT;MIPT x GHT
- FM Approved:
- No
- Height:
- 4-1/8 in
- IAPMO Listed:
- No
- Length:
- 12 in
- Material:
- Bronze, Brass
- NSF Certified:
- No
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Sillcock Type:
- Frost-proof
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Operator:
- Key
- Valve Seat Material:
- Bronze
- Valve Size:
- 1 in x 3/4 in
- Width:
- 2-1/8 in