Galvanized Steel FIP x Hose Yard Hydrant
Z1361 Galvanized Steel FIP x Hose Yard Hydrant
Product Details
Product Details
- Scoriated, encased, chrome-finished, non-freeze ground hydrant designed to be installed flush with grade or finished floor
- Ideal for golf courses, parks and recreational areas, lawn and garden care, and other landscape needs
Specifications
- Collection:
- Z1361
- Color Finish Name:
- Chrome
- Depth of Trench:
- 8 ft
- End Connection 1:
- FIPS
- End Connection 2:
- GHT
- End Connections:
- FIPS x GHT
- Material:
- Steel, Bronze
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Valve Body Material:
- Metal
- Valve Size:
- 3/4 in