2 in. No Hub Cast Iron Cleanout
Z1446 2 in. No Hub Cast Iron Cleanout
Frequently Purchased Together
Product Details
Product Details
- Dura-coated cast iron body with stainless steel or polished bronze cover option
- Gas and watertight tapered thread plug
- Bronze plug option available
- Smooth wall access cover and frame
Specifications
- Collection:
- Z1446
- Cover Material:
- Stainless Steel
- Cover Shape:
- Round
- Diameter:
- 5 in
- Drain Base Material:
- Cast Iron
- Drain Base Width:
- 6-3/8 in
- Fits Pipe Size:
- 2 in
- Material:
- Bronze
- Outlet Type:
- No Hub
- Plug Included:
- Yes