This product requires certification to purchase.

3 in. No Hub Cast Iron Floor Drain with 5 in. Round Polished Bronze Strainer

You last purchased this on
 
Zurn

Z415-B Series 3 in. No Hub Cast Iron Floor Drain with 5 in. Round Polished Bronze Strainer

  • Fast #
  • Part #ZZB4153NH5BZ1
  • Item #7391599
  • Manufacturer Part #ZB415-3NH-5BZ1
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn

Z415-B Series 3 in. No Hub Cast Iron Floor Drain with 5 in. Round Polished Bronze Strainer

  • Fast #
  • Part #ZZB4153NH5BZ1
  • Item #7391599
  • Manufacturer Part #ZB415-3NH-5BZ1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 106
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Integrated Engineering that includes post-pour adjustment and tilt accessory package
  • Ships as a Complete and Assembled System
  • Saves over 14 minutes per drain installation
  • Available in Cast Iron or Plastic
  • Designed to stand up to the tough construction environment with 3,000lb load capacity
  • Requires Certification

Specifications

ASME:
ASME A112.6.3
Adjustable:
Yes
Collection:
Z415-B Series
Fits Pipe Size:
3 in
IAPMO Listed:
No