3 in. Neo Loc™ Cast Iron Floor Drain
Z415S Series 3 in. Neo Loc™ Cast Iron Floor Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- The Z415 floor drain with cast iron body provides installation and rework savings with Zurn's patented contractor solutions. Comes standard with combination invertible membrane clamp and adjustable collar with seepage slots
Specifications
- Adjustable:
- Yes
- Collection:
- Z415S Series
- Construction:
- Membrane
- Drain Base Height:
- 3-7/8 in
- Drain Base Material:
- Cast Iron
- Drain Base Width:
- 8-3/8 in
- Drain Grate Material:
- Bronze/Brass
- Fits Pipe Size:
- 3 in
- Grate Diameter:
- 5 in
- Grate Shape:
- Square
- IAPMO Listed:
- No
- Outlet Type:
- Neo Loc™
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Trap Primer Connection:
- Yes
- UL Listed:
- No