This product requires certification to purchase.

20 in. Drop-in Oval Vitreous China Bathroom Sink in White

Zurn

Z5110 Series 20 in. Drop-in Oval Vitreous China Bathroom Sink in White

  • Fast #
  • Part #ZZ5118
  • Item #3632489
  • Manufacturer Part #Z5118
5 out of 5 Customer Rating
Brand image
Zurn

Z5110 Series 20 in. Drop-in Oval Vitreous China Bathroom Sink in White

  • Fast #
  • Part #ZZ5118
  • Item #3632489
  • Manufacturer Part #Z5118
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 4 Pallet: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Self-rimming with front overflow
  • Faucet holes for single, 4", or 8" centers
  • Three year warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
Application:
Commercial
CSA Certified:
CSA B45
Collection:
Z5110 Series
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
20 in
Faucet Center Size:
8 in
Height:
9 in
Length:
20 in
Number of Bowls:
1
Number of Holes:
3 Hole
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape:
Oval
Sink Installation Type:
Drop-in
Sink Material:
Vitreous China
Sink Size Range:
20 in - 25.99 in
UPC:
670240605978
Width:
17 in