Elongated Open Front Toilet Seat in White
Z5950 Series Elongated Open Front Toilet Seat in White
Frequently Purchased Together
Product Details
Product Details
- Fits Zurn elongated toilets
- Open-front seat for user comfort
- Zurn SHIELD™ coating increases sanitation
- Durable, stainless steel hinge
- Self-sustaining check hinge holds its position to eliminate slamming
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.2
- CARB OTC LEED Compliant:
- No
- Collection:
- Z5950 Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 16 in
- GSA Approved:
- No
- Height:
- 21 in
- IAPMO Listed:
- No
- Length:
- 16 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Seat Features:
- Stainless Steel Hardware
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Open Front
- Width:
- 2-1/2 in