This product requires certification to purchase.

Elongated Open Front Toilet Seat in White

Zurn

Z5950 Series Elongated Open Front Toilet Seat in White

  • Fast #
  • Part #ZZ5955SSELSTS
  • Item #4488292
  • Manufacturer Part #Z5955SS-EL-STS
4.4 out of 5 Customer Rating
Brand image
Zurn

Z5950 Series Elongated Open Front Toilet Seat in White

  • Fast #
  • Part #ZZ5955SSELSTS
  • Item #4488292
  • Manufacturer Part #Z5955SS-EL-STS
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Fits Zurn elongated toilets
  • Open-front seat for user comfort
  • Heavy-duty construction for demanding restrooms
  • Durable, stainless steel hinge
  • Self-sustaining check hinge holds its position to eliminate slamming
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A112.19.2
CARB OTC LEED Compliant:
No
Collection:
Z5950 Series
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
16 in
Fits Brand:
Zurn
GSA Approved:
No
Height:
21 in
IAPMO Listed:
No
Length:
16 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Seat Features:
Stainless Steel Hardware
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Open Front
UPC:
670240610781
Width:
2-1/2 in