This product requires certification to purchase.

You last purchased this on
 
Zurn

  • Fast #
  • Part #Z62301001
  • Item #3025106
  • Manufacturer Part #62301001
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn

  • Fast #
  • Part #Z62301001
  • Item #3025106
  • Manufacturer Part #62301001
5 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 2812
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Fits Zurn Aqua Spec® faucets
  • Prevents backflow into clean water supply
  • Aqua Spec® faucets contain a heavy-duty quarter-turn ceramic disc cartridge with a limited lifetime warranty
  • Robust solution for replacement or repair
  • Ideal for commercial applications
  • Requires Certification

Documents


Specifications

Application:
Commercial
Color Finish Category:
Blacks
Color Finish Name:
Black
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
1/2 in
Length:
1-1/2 in
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
WaterSense Labeled:
No