This product requires certification to purchase.

81-1/4 x 6 in. Trench Drain Only

You last purchased this on
 
Zurn

Z886 Series 81-1/4 x 6 in. Trench Drain Only

  • Fast #
  • Part #ZZ8868606N
  • Item #1834832
  • Manufacturer Part #P886-8606N
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn

Z886 Series 81-1/4 x 6 in. Trench Drain Only

  • Fast #
  • Part #ZZ8868606N
  • Item #1834832
  • Manufacturer Part #P886-8606N
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 80” modular sections require less manpower and fewer joints than comparable models.
  • Mechanical interlocking ends create a secure hold when carrying, aligning or leveling.
  • High density polyethylene construction wicks away moisture, eliminates leaks, and won’t corrode.
  • Neutral (flat) channel sections to be used where the ground is already pitched, or where depth constraints restrict the use of deeper channel sections
  • The 8606N channel features a shallow and deep invert of 7.1”.
  • Requires Certification

Specifications

ASTM:
ASTM A-536 1984 Grade 80-55-06
Collection:
Z886 Series
Drain Base Material:
Plastic
Grate Color Finish:
Grey
IAPMO Listed:
No
Length:
81-1/4 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Width:
6 in