2 in. 10 lb. 15 gpm Acid Resistant Coated Steel Solid Grease Interceptor
ZA1180 2 in. 10 lb. 15 gpm Acid Resistant Coated Steel Solid Grease Interceptor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Acid resistant coated fabricated steel
- Used in lieu of P-trap
- Custom screen sizes available
Specifications
- Capacity:
- 10 lb
- Collection:
- ZA1180
- Depth:
- 8-1/2 in
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Flow Rate:
- 15 gpm
- Height:
- 12-1/2 in
- IAPMO Listed:
- No
- Length:
- 8-1/2 in
- Material:
- Fabricated Steel
- Product Type:
- Grease Interceptor
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Width:
- 8-1/2 in