This product requires certification to purchase.

Zamak Hydrant Key

You last purchased this on
 
Zurn

Zamak Hydrant Key

Brand image
You last purchased this on
 
Zurn

Zamak Hydrant Key

  • Fast #
  • Part #ZP1300PART13KEY
  • Item #2050997
  • Manufacturer Part #P1300-PART-13-KEY
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Key Only, Replacement/Repair Part
  • Operating Key used to turn hydrant on and off
  • Repair kit part number 13
  • Compatible with the Z1300 Hydrant Series
  • 1-year limited warranty
  • Requires Certification

Specifications

Brand Model Compatibility:
5510, 5511, 5560, 5561, 5610, 5611
Color Finish Name:
Cast Iron
End Connection 1:
Socket Weld
End Connections:
Socket Weld
Height:
3/5 in
Length:
3-1/5 in
Material:
Zinc
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Weight:
0.1 lb
Width:
2-1/10 in



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com