Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Durable construction stands up to tough environments
- Tool used for easy removal of cleanout plugs
- Intuitive design saves time during installation
- Used in new construction or as a replacement/repair part
- 1-year limited warranty
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Height:
- 4-3/10 in
- Length:
- 12-2/5 in
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Tool Type:
- Plug Wrench
- Weight:
- 2.65 lb
- Width:
- 11-9/10 in