Zshield™
Frequently Purchased Together
Product Details
Product Details
- Durable construction stands up to tough environments
- Reduces trap evaporation by 95%
- Reduces odors from emitting out of drain
- Listed with ASSE, IAPMO, and ICC
- Complies with ASSE 1072-2007
- Comes in 2-inch, 3-inch, and 4-inch outlet sizes as well as 3.5-inch for shank installation
- Can be added to most drains as a suffix option -TSP
- 1-year limited warranty
Specifications
- ASSE Standards:
- ASSE 1072
- Collection:
- Zshield™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 3-53/100 in
- Fitting Size 1:
- 3-1/2 in
- Fitting Sizes:
- 3-1/2 in
- IAPMO Listed:
- Yes
- Length:
- 3-53/100 in
- Material:
- Plastic, Silicone
- Material Type:
- ABS
- Number of Connections:
- 1
- Product Type:
- Barrier Trap Seal Device