This product requires certification to purchase.

12 x 12 x 8-5/8 in. Floor Mount Cast Iron Floor Sink

You last purchased this on
 
Zurn

12 x 12 x 8-5/8 in. Floor Mount Cast Iron Floor Sink

  • Fast #
  • Part #ZZ19004NH2
  • Item #4489661
  • Manufacturer Part #Z1900-4NH-2
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn

12 x 12 x 8-5/8 in. Floor Mount Cast Iron Floor Sink

  • Fast #
  • Part #ZZ19004NH2
  • Item #4489661
  • Manufacturer Part #Z1900-4NH-2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Acid resistant enamel coating provides chemical resistance
  • Rounded body prevents bacteria buildup
  • Anti-splash interior bottom dome strainer to catch debris
  • Cast iron body with white A.R.E. interior
  • Accommodates 4" pipe size
  • No-hub outlet
  • Features 1/2 grate
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
Color Finish Category:
Whites
End Connection 1:
No Hub
End Connections:
No Hub
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Sink Bowl Size:
12 in x 12 in x 8-5/8 in
Sink Installation Type:
Floor Mount
Sink Material:
Cast Iron
Sink Size, Overall:
12 in x 12 in x 6 in