Frequently Purchased Together
Product Details
Product Details
- Durable vitreous China resists stains and scratches
- Zurn SHIELD™ Glaze provides a permanent mold, mildew, and bacteria-inhibiting surface that reduces odor and requires less frequent cleaning
- Wall-mount design keeps floor clear
- Low front rim reduces the risk of re-contamination
- Designed for 8" widespread lavatory faucet
- Wall hangers and support brackets included for mounting
- ADA compliant
- 3-year limited warranty
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Vitreous China
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Sink Bowl Size:
- 28 in x 22 in x 16-3/4 in
- Sink Installation Type:
- Wall Mount
- Sink Size Range:
- 26 in - 30.99 in