Frequently Purchased Together
Product Details
Product Details
- Decorative downspout nozzle with bronze or nickel bronze finish
- Directs water away from building to prevent staining
- Flange secures to building to prevent theft of nozzle
Specifications
- Application:
- Commercial
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Depth:
- 8 in
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fits Pipe Size:
- 4 in
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Height:
- 4-1/4 in
- Length:
- 8 in
- Material:
- Bronze
- Product Type:
- Downspout Nozzle
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Width:
- 8 in