6 in. Synthetic Scouring Pad in Green
Scotch-Brite® 6 in. Synthetic Scouring Pad in Green
Product Details
- Scours faster and lasts longer than comparable pads
- Non-rusting and resilient pad is an ideal replacement for steel wool or stainless steel scrubbers
- Use for everyday cleaning of most cooking utensils and equipment
- Abrasive mineral particles evenly distributed throughout the pad to help ensure effective, consistent, and long-lasting performance throughout the life of the pad
- For fast removal of finish and proven consistent stripping
- Abrasive minerals selected to provide superior scouring for common cleaning jobs
- Certified by HACCP International as "Food Safe" and "Fit for Purpose"
- Certified by Green Seal® for environmental innovation based on a design for significantly improved initial performance compared to competitive products, extending the useful life of the floor pad and reducing solid waste generation
- High quality bonding resin system designed to provide resistance to degradation from exposure to hot water, detergents and normal cleaning liquids
Specifications
- Application:
- Cleaning, Commercial Kitchen
- Collection:
- Scotch-Brite®
- Color Finish Category:
- Greens
- Color Finish Name:
- Dark Green
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- Yes
- Length:
- 9 in
- Material:
- Fiber, Mineral, Resin
- Package Quantity:
- Pack of 20
- Product Type:
- Scouring Pad
- Size:
- 9 in x 6 in
- Thickness:
- 0.12 in
- Width:
- 6 in