1 in. CTS Compression x Meter Swivel Ball Angle Supply Stop Valve

You last purchased this on
 
A.Y. McDonald

74642BQ 1 in. CTS Compression x Meter Swivel Ball Angle Supply Stop Valve

  • Fast #
  • Part #M74642BQG
  • Item #4424412
  • Manufacturer Part #5182-060
3.8 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
A.Y. McDonald

74642BQ 1 in. CTS Compression x Meter Swivel Ball Angle Supply Stop Valve

This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Blow out proof EPDM port seals
  • End piece joint sealed with an EPDM O-ring and thread locker
  • PTFE coated brass ball
  • Potable water
  • Insert stiffeners required on all flexible plastic connections
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372
ASTM:
ASTM B584, ASTM B62
AWWA:
AWWA C800
Collection:
74642BQ
End Connection 1:
Compression
End Connection 2:
Meter Swivel Nut
End Connections:
Compression x Meter Swivel Nut
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
300 psi
Valve Size:
3/4 in
Valve Type:
Angle Ball Valve
Weight:
2.4 lb