1.6 gpf Toilet Tank in White

You last purchased this on
 
American Standard

Cadet® 1.6 gpf Toilet Tank in White

  • Fast #
  • Part #A4188A004020
  • Item #4669650
  • Manufacturer Part #4188A004.020
3.3 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Cadet® 1.6 gpf Toilet Tank in White

This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: 32 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Low consumption (6.0 Lpf/1.6 Gpf)
  • Trade exclusive tank
  • Cadet® Flushing System
  • EverClean surface included
  • EverClean surface inhibits the growth of stain and odor-causing bacteria, mold, and mildew on the surface
  • Includes EZ-Install Tools w/color match bowl caps
  • ADA compliant
  • Robust metal trip lever & metal shank fill valve
  • Oversized 3" flush valve
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.19.2
ASME:
ASME A112.19.2
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B45.1
Collection:
Cadet®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
28-1/4 in
Dual Flush:
No
EPA Compliant:
No
Flow Rate:
1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Type:
Lever
Height:
13-1/16 in
IAPMO Listed -:
No
Length:
17-3/8 in
MA Approved -:
No
Material:
Vitreous China
NSF Certified:
No
Toilet Bowl Length:
17-3/8 in
Toilet Rough-In:
12 in
Toilet Type:
Tank
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Front
WaterSense Labeled:
No
Width:
17-3/8 in