Elongated Toilet Bowl in White
Champion® Pro™ Elongated Toilet Bowl in White
-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- High Efficiency Toilet (HET), ultra-low consumption (1.28 Gpf/4.8 Lpf), utilizes 20% less water
- PowerWash® rim scrubs bowl with each flush
- Champion® Flushing System
- ADA compliant
- 16-1/2 in rim height for accessible applications
- Generous 9 in x 8 in water surface area
- Fully-glazed 2-3/8 in tramway
- 4 in piston-action Accelerator™ flush valve
- WaterSense certified
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Champion® Pro™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 28-1/8 in
- Dual Flush:
- No
- EPA Compliant:
- Yes
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 17-11/16 in
- IAPMO Listed -:
- Yes
- Length:
- 28-1/8 in
- MA Approved -:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Toilet Bowl Height:
- 16-1/2 in
- Toilet Bowl Length:
- 18-1/2 in
- Toilet Bowl Width:
- 14 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- WaterSense Labeled:
- Yes
- Width:
- 14 in