60 in. x 33-1/4 in. Tub & Shower Unit in White with Right Drain

You last purchased this on
 
Aquatic

Everyday 60 in. x 33-1/4 in. Tub & Shower Unit in White with Right Drain

  • Fast #
  • Part #A6032STTRWH
  • Item #5133251
  • Manufacturer Part #6032STTR-WH
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Aquatic

Everyday 60 in. x 33-1/4 in. Tub & Shower Unit in White with Right Drain

This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Subway tile finish
  • Ergonomic backrest
  • Tub-shower
  • Lifetime limited warranty
  • Left or right hand drain
  • AcrylX™ applied acrylic surface
  • Slip-resistant textured bottom
  • Streamlined bathing well with flat skirt
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124
ASTM:
ASTM E-84
Application:
Commercial, Residential
Basin Length:
42-1/4 in
Basin Shape:
Rectangle
Basin Width:
21-3/8 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
Capacity:
52 gal
Collection:
Everyday
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Right
Drain Opening:
2 in
GSA Approved:
No
IAPMO Listed -:
Yes
NSF Certified:
No
Number of Pieces:
1 Piece
Overall Height:
81-1/4 in
Overall Length:
60 in
Overall Width:
33-1/4 in
Soaking Depth:
12-5/8 in
UL Listed:
No
Weight:
137 lb
cUPC Certified:
No