Mono 10 in. 5 Micron CTO Reduction Cartridge, 3/4 in. NPT
3P Mono 10 in. 5 Micron CTO Reduction Cartridge, 3/4 in. NPT
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Connects to cold water side of faucet providing bottle-quality water
- 2.5 gpm for 8,000 gallons or up to 12 months
- 3/4" NPT
- Includes pressure-relief feature with an O-ring seal
- Accommodates single standard 2.5” OD filter cartridges
- 3/4" NPT inlet and outlet fitting connections for the highest rated flow rate
- Able to connect to under counter, hot water feeder, ice machines and refrigerator water line
- Carbon 5 micron
- Working pressure: Max 125 psi (8.6 bar
- Knife-edge flat washer at both cartridge ends create a positive and seal eliminating by-pass
Documents
Specifications
- ANSI:
- ANSI 42
- Application:
- Residential
- Automatic Shut-Off:
- No
- CSA Certified:
- CSA B483.1
- Capacity:
- 8000 gal
- Cartridge Type:
- Carbon Block
- Collection:
- 3P
- Color Finish Name:
- Blue
- Connection Type:
- NPT
- Contaminant Removal:
- Odor, Chlorine, Sediment
- Diameter:
- 2-1/2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Filter Size:
- 2-1/2 in x 10 in
- Filtering Material:
- Yes
- Filtering System:
- Point of Use
- Fits Pipe Size:
- 3/4 in
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 7 gpm
- Height:
- 10 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 113
- Minimum Temperature:
- 39
- NSF:
- NSF/ANSI 42, 61, 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 120
- Temperature Range:
- 39 to 113 Deg F