Mono 10 in. Filter Housing Kit, 1 in. NPT, 2 Gauges & 1 Drain Kit
DP BIG Mono 10 in. Filter Housing Kit, 1 in. NPT, 2 Gauges & 1 Drain Kit
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Molded Head Design-10 " Clear Sump
- Heads: Reinforced polypropylene
- 1" NPT
- Working pressure: Max 125 psi (8.6 bar
- 2 Gauges & 1 Drain Kit
- Includes pressure-relief feature that includes an o-ring seal
- BRACKET & WRENCH
- Sump: PET
- Suitable for cartridges with 4.5”OD.
- Min 39.2°F (4°C) - Max 176°F (80°C).
Specifications
- Application:
- Residential
- Automatic Shut-Off:
- No
- CSA Certified:
- CSA B483.1
- Collection:
- DP BIG
- Color Finish Name:
- Clear
- Connection Type:
- NPT
- Diameter:
- 4-1/2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Filter Size:
- 4-1/2 in x 10 in
- Filtering System:
- Whole House
- Fits Pipe Size:
- 1 in
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Flow Rate:
- 15 gpm
- Height:
- 10 in
- Installation Type:
- Wall Mount
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 113
- Minimum Temperature:
- 39
- NSF:
- NSF/ANSI 42, 61, 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 120
- Temperature Range:
- 39 to 113 Deg F
- Width:
- 10 in