12 oz. Foam Firestop Sealant in Orange
Touch 'n Foam® 12 oz. Foam Firestop Sealant in Orange
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM E-84
- Application:
- Concrete, Drywall, Metal, Plastic, Wood
- CARB OTC LEED Compliant:
- No
- Collection:
- Touch 'n Foam®
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- FM Approved:
- No
- Material:
- Foam
- NSF Certified:
- No
- Product Type:
- Firestop Sealant
- Size:
- 12 oz
- Temperature Range:
- 40 to 115 Deg F
- UL Listed:
- UL 94