1/8 in. Paint Marker in Red
Valve Action® 1/8 in. Paint Marker in Red
-
Pick Up: 7 Available in Hilliard, OH
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Xylene-free paint reduces user health risks and makes for a safer marking tool
- Dura-Nib medium bullet tip resists wear to provide long marking life
- Fast-drying, permanent paint for immediate handling reduces work downtime
- Made in the U.S.A
- 14 standard and 4 fluorescent colors for improved mark identification, quality control, and parts inspection
- Marking range: -50°F to 150°F (-46°C to 66°C)
- Durable metal barrel and clip-cap reduce breakage and store easily in pocket
Specifications
- Application:
- Aerospace, Aviation, Automotive, Construction, Glass, Iron, Industrial, Plastic, Rubber, Metal Fabrication, Shipping, Steel, Textile, Welding
- Collection:
- Valve Action®
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Depth:
- 7/8 in
- Diameter:
- 1/8 in
- GSA Approved:
- No
- Height:
- 7/8 in
- Origin:
- Domestic
- Product Type:
- Paint Marker
- Temperature Range:
- -50 to 150 Deg F (-46 to 66 Deg C)
- Weight:
- 0.055 lb
- Width:
- 5-3/4 in