Basket Only For Pf1431Ss Stainless Steel

You last purchased this on
 
PROFLO®

Basket Only For Pf1431Ss Stainless Steel

  • Fast #
  • Part #PF1431SSB
  • Item #465676
  • Manufacturer Part #PF1431SSB
4.3 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

Basket Only For Pf1431Ss Stainless Steel

This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Thumbscrew installation
  • Deep lock shell strainer body
  • Tight seal
  • Positive seal
  • No. PF1431BRSS and no. PF1432BRSS
  • Replacement 3mm rubber locknut washer available (PFBSG)
  • Solid brass slipnut and locknut
  • Requires Certification

Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
MA Approved -:
No
Material:
Stainless Steel
Strainer Size:
3 in
WaterSense Labeled:
No