2 in. Plastic Hanger
PF33847 Series 2 in. Plastic Hanger
-
Pick Up: 136 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Product Details
- Nail holes on all four sides for attachment at various angles and pipe runs
- ABS construction
- For use on SCH 40 pipe
- Max temperature: 240° F
- Color/finish: White
- Safe load: 50 lbs.
- Nails included
Specifications
- Application:
- DWV Pipe, Schedule 40 Pipe
- Collection:
- PF33847 Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Fits Pipe Size:
- 2 in
- Height:
- 2-1/2 in
- Length:
- 7 in
- Material:
- Plastic
- Material Type:
- ABS
- Origin:
- Global
- Product Type:
- J Hanger, Nail
- Temperature Range:
- Up to 240 Deg F
- Width:
- 3 in
- Work Load Limit:
- 50 lb
- cUPC Certified:
- Yes