1-1/4 in. Threaded Zinc-Plated Heavy Hex Nut
1-1/4 in. Threaded Zinc-Plated Heavy Hex Nut
Frequently Purchased Together
Product Details
- Constructed from carbon steel (zinc plated)
- Fitting Size (Inside Diameter): 1-1/4 in
- Grade A heavy hex nut
- Thread dimensions: ASME B18.2.2
- Threads Per Inch: 7
Specifications
- Coating:
- Zinc Plated
- Diameter - Inside 1:
- 1-1/4 in
- Drive Type:
- Hex
- MA Approved -:
- No
- Product Type:
- Heavy Hex Nut
- Size:
- 1-1/4 in-7
- WaterSense Labeled:
- No