10 yd. Cleaning Sand Cloth
10 yd. Cleaning Sand Cloth
-
Pick Up: 24 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Water resistant
- 120 Grit aluminum oxide grain gets the job done quickly
Documents
Specifications
- Application:
- Cleaning, Polishing, Deburring, Copper Pipe, Fittings, Plastic Pipe, Metal
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- Grit Size:
- 120 µm
- Length:
- 10 yd
- MA Approved -:
- No
- Material:
- Aluminum Oxide
- Material Type:
- Nylon
- Product Type:
- Sand Cloth
- WaterSense Labeled:
- No
- Width:
- 1-1/2 in